Abbotsford
PANPWMHH12M300

PANDUIT CANADA CORP. PWMHH12-M300 PWMHH12-M300 Cable Tie Mount

Price $0.4161 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PWMHH12-M300

Description

The winged push barb cable tie mount requires a 0.51" (13.0 mm) hole and is black. It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 1000.

Specifications

Brand Name Panduit Sub Brand Cable tie Mount
Type Cable Tie Mount Tensile Strength 778 lb
Material Nylon Color Black
Width 0.35 in Height 1.25 in
Mounting Push Barb Standards RoHS Compliant
Application Winged Push Barb Cable Tie Mount UPC 074983364671

Packages

1000 - UNIT - (1000)