Description
The winged push barb cable tie mount requires a 0.51" (13.0 mm) hole and is black. It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 1000.
Specifications
| Brand Name | Panduit | Sub Brand | Cable tie Mount |
| Type | Cable Tie Mount | Tensile Strength | 778 lb |
| Material | Nylon | Color | Black |
| Width | 0.35 in | Height | 1.25 in |
| Mounting | Push Barb | Standards | RoHS Compliant |
| Application | Outdoor/High Temp | UPC | 074983364671 |
Packages
| 1000 - UNIT - (1000) |