Abbotsford
PANPWMSH25M

PANDUIT CANADA CORP. PWMS-H25-M PWMS-H25-M Cable Tie Mount, Natural, PA 6.6, Push Barb, 0.71x0.37", PK1000

Price $0.3569 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PWMS-H25-M

Description

Panduit PWMS-H25-M winged push barb cable ties are designed for mounting a cable into a pre-drilled hole sized .229" to .255" (5.8mm - 6.5mm) and for maximum panel thickness of .105" (2.7mm). Made of Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. For use with miniature, intermediate, and standard cross-section cable ties. They are natural in color and come in packages of 1000.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cabinet Top Cable Routing System Material Nylon
Color Natural Width 9.4 mm
Height 0.62 in Mounting Push/Pull Dual Latch
Standards CE Compliant,UL Recognized: E136577, RoHS Compliant Application Indoor
UPC 074983583751

Packages

1000 - UNIT - (1000)