PANDUIT CANADA CORP. PWMS-H25-M0 PWMS-H25-M0 Cable Tie Mount, Black, UV PA 6.6, Push Barb, 0.71x0.37", PK1000
Description
Panduit PWMS-H25-M0 Fir Winged Push Barb Mounts have a winged base that applies pressure on the panel wall to provide a more secure mount in high vibration application. Mounts are inserted int a 0.25” (6.5mm) pre-drilled hole. For use in indoor environments with miniature, intermediate and standard cable ties. Made of Weather Resistant Nylon 6.6, are black in color and come in packages of 1000.
Specifications
| Brand Name | Panduit | Type | Cable Tie Mount |
| Material | Nylon | Color | Black |
| Width | 0.37 in | Height | 0.62 in |
| Mounting | Push Barb | Standards | CE Compliant,UL Recognized: E136577, RoHS Compliant |
| Application | Push Barb Cable Tie Mounts Wing Provides Added Stability and Can be Used where Only One Side of the Panel is Accessible | UPC | 074983248001 |
Packages
| 1000 - UNIT - (1000) |