Abbotsford
PANRAMHS6D

PANDUIT CANADA CORP. RAMH-S6-D RAMH-S6-D Cable Tie Mount, Natural, PA6.6, Screw, 1x0.75", PK500

Price $1.7332 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:RAMH-S6-D

Description

Panduit RAMH-S6-D Right Angle Cable Mounts hold cable bundles away from the sharp edges of bulkheads or cabinet holes. They can also be used to mount cable bundles adjacent to any surface. Mounts are 1” x .75” x 1” (25.4 x 19.1 x 25.4 mm) in size and designed for use in indoor environments. Apply with a #6 (M3) Screw or 1/8 (3.2) rivet. Made of Nylon 6.6, are natural in color and come packages of 500.

Specifications

Brand Name Panduit Type Cable Tie Mount
Material Nylon Color Natural
Width 0.75 in Height 1 in
Mounting #6 (M3) Screw Standards CE Compliant,UL Recognized: E136577, RoHS Compliant
Application Indoor UPC 074983584154

Packages

500 - UNIT - (500)