Abbotsford
PANTM1S4M69

PANDUIT CANADA CORP. TM1S4-M69 TM1S4-M69 Cable Tie Mount, Ivory, V-0 PA 6.6, 0.513x0.316", #4 Screw

Price $0.4756 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:TM1S4-M69
Documents Documents

Description

Panduit's TM1S4-M69 Screw Applied Cable Tie Mounts offer a through hole in the mount in which a screw or rivet can be secured, offering maximum stability for cable bundles. The mounts are made of Flame Retardant Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. They can easiliy be installed with a #4 (M2.5) screw. These mounts are for indoor use and can be used with miniature, intermediate and standard cable ties. They are .513" long x .316" wide (13mm x 8mm), ivory in color, and come in packages of 1000.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Tensile Strength 80 lb
Material Nylon Color Ivory
Width 0.31 in Height 5.8 mm
Mounting Screw Standards cULus 62275 Type 2,21 (E136577), CE Compliant, RoHS Compliant
Application Indoor UPC 074983248018

Packages

1000 - UNIT - (1000)