Abbotsford
PANTM1X2M

PANDUIT CANADA CORP. TM1-X2-M TM1-X2-M Swivel Cable Tie Mount, Natural, PA 6.6, PK1000

Price $2.9459 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:TM1-X2-M

Description

Panduit TM1-X2-M Swivel Mounts fasten two mounts securely together with a connecting rivet that allows both mounts to rotate freely. Mounts are .52” x .46” (13.21 x 11.68 mm) and are used with miniature cross-section cable ties. The mounts are made of Nylon 6.6, are natural in color and come in packages of 1000.

Specifications

Brand Name Panduit Type Cabinet Top Cable Routing System
Tensile Strength 88 lb Material Nylon
Color Natural Width 0.32 in
Height 0.46 in Mounting Insert Clip
Standards RoHS Compliant Application Helps Eliminate Winding and Tangling of Rope and Cable During Pull
UPC 074983378319

Packages

1000 - UNIT - (1000)