PANDUIT TM1-X2-M TM1-X2-M Swivel Cable Tie Mount, Natural, PA 6.6, PK1000
Description
Panduit TM1-X2-M Swivel Mounts fasten two mounts securely together with a connecting rivet that allows both mounts to rotate freely. Mounts are .52” x .46” (13.21 x 11.68 mm) and are used with miniature cross-section cable ties. The mounts are made of Nylon 6.6, are natural in color and come in packages of 1000.
Specifications
| Brand Name | Panduit | Type | Cabinet Top Cable Routing System |
| Tensile Strength | 88 lb | Material | Nylon |
| Color | Natural | Width | 0.32 in |
| Height | 0.46 in | Mounting | Insert Clip |
| Standards | RoHS Compliant | Application | Helps Eliminate Winding and Tangling of Rope and Cable During Pull |
| UPC | 074983378319 |
Packages
| 1000 - UNIT - (1000) |