Abbotsford
PANTM2PWH25M

PANDUIT TM2PWH25-M TM2PWH25-M Cable Tie Mount, Natural, PA 6.6, Push Barb, 0.71x0.61", PK1000

Price $0.6534 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:TM2PWH25-M

Description

Panduit TM2PWH25-M Winged Push Barb Mounts provide a solution to cable management in situations where only one side of the panel is accessible. They require no adhesive or additional mounting hardware and the wing design provides added stability. For use in indoor environments and with panels no thicker than 0.11” (2.7mm). Suitable for miniature, intermediate and standard cross-section cable ties. Made of Nylon 6.6, are natural in color and come in packages of 100.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Material Nylon
Color Natural Width 0.61 in
Height 0.72 in Mounting Arrow Head Barb
UPC 074983222360

Packages

1000 - UNIT - (1000)