PANDUIT TM2R6-M30 TM2R6-M30 Cable Tie Mount
Description
The cable tie mount in black is applied with a rivet and is 0.43" (10.9 mm) wide. It uses a #6 (M3) screw and is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in packages of 1000.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cable Tie Mount | Tensile Strength | 222 lb |
| Material | Nylon | Color | Black |
| Width | 0.42 in | Height | 0.27 in |
| Mounting | 3/16" Rivet | UPC | 074983581832 |
Packages
| 1000 - UNIT - (1000) |