Abbotsford
PANTM2S6M0

PANDUIT CANADA CORP. TM2S6-M0 TM2S6-M0 Cable Tie Mount, Black, UV PA 6.6, 0.63x0.43", #6 Screw, 1000PK

Price $0.3540 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:TM2S6-M0

Description

The cable tie mount in black is applied with a #6 (M3) screw and is 0.43" (10.9 mm) wide. It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in packages of 1000.

Specifications

Brand Name Panduit Sub Brand NA
Type Cable Tie Mount Tensile Strength 222 lb
Material Nylon Color Black
Width 0.42 in Height 0.27 in
Mounting Screw Standards CE Compliant, UL Recognized:E136577, RoHS Compliant
Application Unique Cradle Design Provides Maximum Stability for the Cable Bundle and Low Profile Design Keeps Bundle Close to Mounting Surface UPC 074983582020

Packages

1000 - UNIT - (1000)