Abbotsford
PANTM2S8M69

PANDUIT CANADA CORP. TM2S8-M69 TM2S8-M69 Cable Tie Mount, Ivory, V-0 PA 6.6, 0.63x0.425", #8 Screw

Price $0.4995 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:TM2S8-M69
Documents Documents

Description

Panduit's TM2S8-M69 Screw Applied Cable Tie Mounts offer a through hole in the mount in which a screw or rivet can be secured, offering maximum stability for cable bundles. The mounts are made of Flame Retardant Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. They can easiliy be installed with a #8 (M4) screw. These mounts are for indoor use and can be used with miniature, intermediate and standard cable ties. They are .63" long x .425" wide (16mm x 10.7mm), ivory in color, and come in packages of 1000.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Material Nylon
Color Ivory Width 0.43 in
Height 0.27 in Mounting #8 (M4) Screw
Standards CE Compliant, UL Recognized:E136577, RoHS Compliant Application Unique Cradle Design Provides Maximum Stability for the Cable Bundle and Low Profile Design Keeps Bundle Close to Mounting Surface
UPC 074983248049

Packages

1000 - UNIT - (1000)