PANDUIT TM3R6-M TM3R6-M Cable Tie Mount
Description
The cable tie mount in natural color is applied with a rivet and is 0.62" (15.8 mm) wide. It uses a #6 (M3) screw and is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in packages of 1000.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cable Tie Mount | Length | .86 in |
| Material | Nylon | Color | Natural |
| Width | 0.61 in | Height | 0.37 in |
| Mounting | 3/16" Rivet | UPC | 074983582419 |
Packages
| 1000 - UNIT - (1000) |