×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
PANTM3R6M0

PANDUIT TM3R6-M0 TM3R6-M0 Cable Tie Mount

Price $0.6037 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:TM3R6-M0

Description

The cable tie mount in black is applied with a rivet and is 0.62" (15.8 mm) wide. It uses a #6 (M3) screw and is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in packages of 1000.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Length .86 in
Tensile Strength 222 lb Material Nylon
Color Black Width 0.61 in
Height 0.37 in Mounting Rivet
Standards cULus 62275 Type 2,21 (E136577), CE Compliant, RoHS Compliant Application Cable Tie Mount applied with a rivet
UPC 074983582426

Packages

1000 - UNIT - (1000)