PANDUIT CANADA CORP. TM3S2510-M39 TM3S2510-M39 Cable Tie Mount, High Heat PA 6.6, 0.87x0.62", #10 Screw, PK1000
Description
Panduit TM3S2510-M39 Screw Applied Cable Tie Mounts offer a through hole in the mount in which a screw or rivet can be secured, this offers maximum stability for cable bundles. Install with a #10 (M5) screw. They are 0.62" (15.7 mm) wide and suitable for miniature, intermediate, standard, and light-heavy cross-section cable ties. Made of Heat Stabilized Nylon 6.6, for use in indoor and high-temperature environments, are natural in color and come in packages of 1000.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cable Tie Mount | Material | Nylon |
| Color | Natural | Width | 0.62 in |
| Height | 0.37 in | Mounting | Screw |
| Standards | UL Recognized:E136577, RoHS Compliant | Application | Unique Cradle Design Provides Maximum Stability for the Cable Bundle and Low Profile Design Keeps Bundle Close to Mounting Surface |
| UPC | 074983014514 |
Packages
| 1000 - UNIT - (1000) |