Abbotsford
PANTM3S25M30

PANDUIT TM3S25-M30 TM3S25-M30 Cable Tie Mount, Black, High Heat PA6.6, .88x0.63", 1/4" Screw

Price $0.5810 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:TM3S25-M30

Description

Panduit TM3S25-M0 Screw Applied Cable Tie Mounts offer a through hole in the mount in which a screw or rivet can be secured, this offers maximum stability for cable bundles. Install with a #1/4 (M6) screw. They are 0.61" (15.5 mm) wide and are suitable for miniature, intermediate and standard cross-section cable ties. Made of Heat Stabilized Nylon 6.6, for indoor use, are black in color and come in packages of 1000.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Material Nylon
Color Black Width 0.62 in
Height 0.37 in Mounting 1/4" (M6) Screw
UPC 074983583034

Packages

1000 - UNIT - (1000)