Abbotsford
PANTM3S8M

PANDUIT CANADA CORP. TM3S8-M TM3S8-M Cable Tie Mount, Natural, PA 6.6, 0.86x0.61", #8 Screw, PK1000

Price $0.4435 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:TM3S8-M

Description

Panduit TM3S8-M Screw Applied Cable Tie Mounts offer a through hole in the mount in which a screw or rivet can be secured, this offers maximum stability for cable bundles. Install with a #8 (M4) screw. For indoor use and are suitable for miniature, intermediate and standard cross-section cable ties. Made of Nylon 6.6 and they are 0.63" (16 mm) wide. They are natural in color and come in packages of 1000.

Specifications

Brand Name Panduit Type Cabinet Top Cable Routing System
Material Nylon Color Natural
Width 0.61 in Height 0.37 in
Mounting Screws/ Double-Sided Tape Standards CE Compliant, UL Recognized:E136577, RoHS Compliant
Application Unique Cradle Design Provides Maximum Stability for the Cable Bundle and Low Profile Design Keeps Bundle Close to Mounting Surface UPC 074983582617

Packages

1000 - UNIT - (1000)