Abbotsford
PANTMEH3S10D350

PANDUIT CANADA CORP. TMEH3S10-D350 TMEH3S10-D350 Medium Duty Torque Mount, High Heat/UV PA 6.6, 3/8" Bolt, PK500

Price $1.3424 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:TMEH3S10-D350

Description

Panduit TMEH3S10-D350 Medium Duty Torque Mounts feature a retention tab within the mount bolt hole that creates interference to hold the bolt in different positions without any external assistance. They are made of Impact Modified Heat Stabilized Weather Resistant Nylon 6.6 and are ideal for heavy duty applications. Require a 3/8" (10mm) size bolt and can be used with miniature through wide strap extra heavy cable ties. For outdoor or indoor use, are black in color and come in packages of 500.

Specifications

Brand Name Panduit Type Heavy Duty Torque Mount
Material Nylon Color Black
Width 1.15 in Height 0.77 in
UPC 613056756656

Packages

500 - UNIT - (500)