Abbotsford
PANTMEH3S13D350

PANDUIT CANADA CORP. TMEH3S13-D350 TMEH3S13-D350 Heavy Duty Torque Mount

Price $1.3801 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:TMEH3S13-D350

Description

Medium Torque Heavy Duty Tie Mount, 1/2" (13mm) Mounting Hole, Impact Modified Heat Stabilized Weather Resistant Nylon 6.6, Black

Specifications

Brand Name Panduit Type Heavy Duty Torque Mount
Tensile Strength 1.112 lb Material Nylon
Color Black Width 1.15 in
Height 0.77 in Mounting Screw
Standards RoHS Compliant Application Indoor/Outdoor
UPC 613056756663

Packages

500 - UNIT - (500)