Abbotsford
PANTMEH4S13D350

PANDUIT CANADA CORP. TMEH4S13-D350 TMEH4S13-D350 Heavy Duty Torque Mount

Price $4.1402 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:TMEH4S13-D350

Description

High Torque Heavy Duty Tie Mount, 1/2" (13mm) Mounting Hole, Impact Modified Heat Stabilized Weather Resistant Nylon 6.6, Black, with Zinc Plated Steel Insert

Specifications

Brand Name Panduit Type 1-Port, Standard
Tensile Strength 1.112 lb Material Heat Stabilized Nylon 6.6
Color Black Width 1.112 lb
Height 0.77 in Mounting Screws/ Double-Sided Tape
Standards RoHS Compliant Application Heavy duty, high leverage diagonal cutter
UPC 613056756694

Packages

500 - UNIT - (500)