Abbotsford
PANTMEHS8C0

PANDUIT CANADA CORP. TMEH-S8-C0 TMEH-S8-C0 Heavy Duty Cable Tie Mount, Black, UV PA 6.6, Screw, #8, PK100

Price $1.4350 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:TMEH-S8-C0

Description

Panduit TMEH-S8-C0 screw applied extra heavy cable tie mounts are designed for use with Panduit extra-heavy cross section cable ties for mounting cable, large wire bundles, or tubular shapes. Their unique cradle design provides maximum stability for cable bundling, routing and the support of large diameter and heavy cable bundles. Install with #8 (M4) screw. For outdoor use, made of Weather Resistant Nylon 6.6, are black in color and come in packages of 100.

Specifications

Brand Name Panduit Type Cable Tie Mount
Material Nylon Color Black
Width 0.72 in Height 0.61 in
Mounting Screw Standards CE Compliant, UL Recognized:E136577, RoHS Compliant
Application Indoor/Outdoor UPC 074983580668

Packages

500 - UNIT - (500)