PANDUIT CANADA CORP. TMEH-S10-C0 TMEH-S10-C0 Heavy Duty Cable Tie Mount, Black, UV PA 6.6, Screw, #10, PK100
Description
Panduit TMEH-S10-C0 screw applied extra heavy cable tie mounts are designed for use with Panduit extra-heavy cross section cable ties for mounting cable, large wire bundles, or tubular shapes. Their unique cradle design provides maximum stability for cable bundling, routing and the support of large diameter and heavy cable bundles. Install with #10 (M5) screw. For outdoor use, made of Weather Resistant Nylon 6.6. They are 0.72” (18.3mm) wide, are black in color and come in packages of 1000.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cable Tie Mount | Material | Nylon |
| Color | Black | Width | 0.72 in |
| Height | 0.61 in | Mounting | #10 (M5) Screw |
| Standards | CE Compliant, UL Recognized:E136577, RoHS Compliant | Application | Unique Cradle Design Provides Maximum Stability for the Cable Bundle and Low Profile Design Keeps Bundle Close to Mounting Surface |
| UPC | 074983580712 |
Packages
| 500 - UNIT - (500) |