PANDUIT CANADA CORP. TMEH-S10-C109 TMEH-S10-C109 Heavy Duty Cable Tie Mount, Green, PP, Screw, #10, 100PK
Description
The extra heavy cable tie mount in green is applied with a #10 (M5) screw. It is made of polypropylene for indoor environments. It comes in packages of 100.
Specifications
| Brand Name | Panduit | Sub Brand | NA |
| Type | Cable Tie Mount | Tensile Strength | 400 lb |
| Material | Polypropylene | Color | Green |
| Width | 0.72 in | Height | 0.61 in |
| Mounting | Screw | Standards | CE Compliant, UL Recognized:E136577, RoHS Compliant |
| Application | Extra Heavy Cable Tie Mount Applied With a Screw for Outdoor Environment | UPC | 074983540648 |
Packages
| 500 - UNIT - (500) |