Abbotsford
PANTMSTEHS11D350

PANDUIT CANADA CORP. TMSTEHS11-D350 .438" HD TWIST-ON STUD MOUNT

Price $2.1815 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:TMSTEHS11-D350

Description

Twist-On Stud Mount, .4375" (11mm) Stud Dia., Impact Modified, Heat Stabilized, Weather Resistant Nylon, BL

Specifications

Brand Name Panduit Type Heavy Duty Stud Mount
Tensile Strength 1.112 lb Material Nylon
Color Black Width 1 in
Height 1.25 in Mounting Stud Mount
Standards RoHS Compliant Application Twist-On Stud Mount
UPC 613056759497

Packages

500 - UNIT - (500)