Abbotsford
PANTMSTHS11D0

PANDUIT CANADA CORP. TMSTHS11-D0 TMSTHS11-D0 Stud Mount, Black, UV PA 6.6, 1.95x1.1", 7/16" Stud, PK500

Price $2.2384 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:TMSTHS11-D0

Description

The cable tie mount in black is installed onto a 0.44" (11mm) stud. It is made of impact-modified weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in packages of 500.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Material Nylon
Color Black Width 1 in
Height 1.1 in Mounting Stud Mount
Standards Environmental Compliance 2000/53/EC ELV, 2002/95/EC RoHS Application To Route and Secure Heavy Wire, Cable, Hydraulics and Coolant Hoses in the Oem, Aerospace, Marine, Heavy Truck and Automotive Markets.
UPC 074983318254

Packages

500 - UNIT - (500)