Description
The cable tie mount in black is installed onto a 0.44" (11mm) stud. It is made of impact-modified weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in packages of 500.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cable Tie Mount | Material | Nylon |
| Color | Black | Width | 1 in |
| Height | 1.1 in | Mounting | 7/16" stud dia. (11mm) |
| Standards | Environmental Compliance 2000/53/EC ELV, 2002/95/EC RoHS | Application | Outdoor |
| UPC | 074983318254 |
Packages
| 500 - UNIT - (500) |