Abbotsford
PANTMSTHS12D0

PANDUIT CANADA CORP. TMSTHS12-D0 TMSTHS12-D0 Cable Tie Mount

Price $1.6665 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:TMSTHS12-D0

Description

The cable tie mount in black is installed onto a 0.47" (12mm) stud. It is made of impact-modified weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in packages of 500.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Tensile Strength 778 lb
Material Nylon Color Black
Width 25.4 mm Height 1.1 in
Mounting 12mm stud dia. Application Recessed Commercial; Recessed Residential; Damp Location; Wet Location Outdoor Rated Lamps
UPC 074983079025

Packages

500 - UNIT - (500)