Abbotsford
PANTA1S10M

PANDUIT CANADA CORP. TA1S10-M TA1S10-M Tie Anchor Mount, Natural, PA 6.6, 0.75x0.38", #10 Screw, PK1000

Price $0.2246 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:TA1S10-M

Description

Panduit TA1S10-M cable tie anchor mount is a low profile and versatile screw-installed mount that is ideal for applications where space is limited. This mount has four-way cable tie entry for easy orientation of wires and cables with the option to mount in-line or perpendicular to the wire bundle. Install with a #10 (M5) screw. Use with miniature, intermediate and standard Cable Ties. For indoor use, are made of Nylon 6.6, are natural in color, and comes in packages of 1000.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Material Nylon
Color Natural Width 0.37 in
Height 0.19 in Mounting Screw
Standards CE Compliant, UL Recognized E136577, RoHS Compliant Application Low Profile Tie Anchor Mounts, Versatile Mount for Applications where Space is Limited
UPC 074983580415

Packages

1000 - UNIT - (1000)