Description
The cable tie mount in black is applied with a #10 (M5) screw. It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in packages of 1000.
Specifications
| Brand Name | Panduit | Sub Brand | NA |
| Type | Cabinet Top Cable Routing System | Tensile Strength | 222 lb |
| Material | Nylon 6/6 | Color | Black,Orange,White |
| Width | 9.5 mm | Height | 0.19 in |
| Mounting | Screws/ Double-Sided Tape | Standards | CE Compliant, UL Recognized E136577, RoHS Compliant |
| Application | Indoor/Outdoor | UPC | 074983589692 |
Packages
| 1000 - UNIT - (1000) |