Abbotsford
PANTA1S8M

PANDUIT CANADA CORP. TA1S8-M Cable Tie Mount Cable Tie Mount Cable Tie Mount Natural Nylon 6.6

Price $0.2236 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:TA1S8-M

Description

Cable tie mount - screw applied, #8 Screw (M4), bulk package.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Item Name Cable Tie Mount Type Cable Tie Mount
Length 0.74 in Material Nylon 6.6
Color Natural Temperature Rating -76 to 185 °F
Width 0.37 in Height 0.19 in
Mounting #8 (M4) Screw Packaging Quantity 1000/Pack, 5000/Carton
Standards CE Certified, UL File Number E136577, UL94V-2, RoHS Compliant Application For Low Profile Tie Anchor Mounts, Versatile Mount for Applications
UPC 074983580217

Packages

1000 - UNIT - (1000)