Description
Cable tie mount - screw applied, #8 Screw (M4), bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Item Name | Cable Tie Mount | Type | Cable Tie Mount |
| Length | 0.74 in | Material | Nylon 6.6 |
| Color | Natural | Temperature Rating | -76 to 185 °F |
| Width | 0.37 in | Height | 0.19 in |
| Mounting | #8 (M4) Screw | Packaging Quantity | 1000/Pack, 5000/Carton |
| Standards | CE Certified, UL File Number E136577, UL94V-2, RoHS Compliant | Application | For Low Profile Tie Anchor Mounts, Versatile Mount for Applications |
| UPC | 074983580217 |
Packages
| 1000 - UNIT - (1000) |