Abbotsford

PANDUIT CANADA CORP. TA2-M TA2-M Cable Tie Mount

Price $0.4208 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:TA2-M

Description

The cable tie mount in natural color is applied with a #10 (M5) screw. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in packages of 1000.

Specifications

Brand Name Panduit Sub Brand NA
Type Cable Tie Mount Tensile Strength 133 lb
Material Nylon Color Natural
Width 0.5 in Height 0.125 in
Mounting Screw Standards CE Compliant, UL Recognized E136577, RoHS Compliant
Application (1) To Install Perpendicular to the Wire Bundle(2) Low Profile Design Keeps Bundle Close to Mounting Surface Where Overhead Space is Limited UPC 074983580613

Packages

1000 - UNIT - (1000)