Abbotsford
PANTCM1X632SD350

PANDUIT TCM1X63-2S-D350 Panduit TCM1X63 Push-in Mount with Tie,Black,Nylon

Price $1.3736 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:TCM1X63-2S-D350

Description

The Panduit TCM1X63-2S-D350 is designed to mount to a customer-supplied frame or bracket with an open pocket sized 0.94" x 0.60" (23.8mm x 15.3mm). This mount includes a Panduit PLT2S tie with minimum loop tensile strength of 50 lbs (222 N). It is especially designed for securing battery power cables 2 AWG (35mm²) to 2/0 (70mm²). Black in color, this is made of a heat stabilized, UV resistant nylon and comes in packages of 500 pieces.

Specifications

Brand Name Panduit Type Cable Tie Mount
Tensile Strength 222 lb Material Nylon
Color Black Width 19 mm
Height 0.48 in Mounting Push Barb
Standards RoHS Compliant Application For use with 0.50 inch FM8 conduit bodies. Seals and protects.
UPC 613056874534

Packages

500 - UNIT - (500)