Abbotsford
PANTHM1SCM30

PANDUIT CANADA CORP. THM1SC-M30 THM1SC-M30 Harness Mount, Black, High Heat PA 6.6, 0.98x0.38", PK1000

Price $0.4579 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:THM1SC-M30

Description

Panduit THM1SC-M30 Harness Mount with a fir tree push barb, holds wire bundles tightly and installs quickly into pre-drilled holes. The mount requires a panel hole diameter of .250" (6.5 mm) and panel thickness between .03" to .14" (.9 mm to 3.4 mm)for application. For use in indoor and high-temperature environments. Made of Heat Stabilized Nylon 6.6, are black in color and come in packages of 1000.

Specifications

Brand Name Panduit Type Cable Tie Mount
Material Nylon Color Black
Width 0.38 in Height 0.74 in
Mounting Fir Tree Hole Mount Application Indoor/High Temp
UPC 074983414710

Packages

1000 - UNIT - (1000)