Abbotsford

PANDUIT CANADA CORP. TP2-M TP2-M Cable Tie Mount

Price $0.4044 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:TP2-M

Description

The cable tie plate in natural color is applied with #10 (M5) screws. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It is used with miniature, intermediate, and standard cable ties. It comes in packages of 1000.

Specifications

Brand Name Panduit Sub Brand NA
Type Cable Tie Mount Tensile Strength 222 lb
Material Nylon Color Natural
Width 0.5 in Height 0.13 in
Mounting Screw Standards CE Compliant, UL Recognized:E136577, RoHS Compliant
Application Indoor UPC 074983583218

Packages

1000 - UNIT - (1000)