Description
The cable tie plate in natural color is applied with #10 (M5) screws. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It is used with miniature, intermediate, and standard cable ties. It comes in packages of 1000.
Specifications
| Brand Name | Panduit | Sub Brand | NA |
| Type | Cable Tie Mount | Tensile Strength | 222 lb |
| Material | Nylon | Color | Natural |
| Width | 0.5 in | Height | 0.13 in |
| Mounting | #10 (M5) Screw | Standards | CE Compliant, UL Recognized:E136577, RoHS Compliant |
| Application | Indoor | UPC | 074983583218 |
Packages
| 1000 - UNIT - (1000) |