Abbotsford
PANUCCCDLX130

PANDUIT CANADA CORP. UCCCDL-X130 UCCCDL-X130 Latch for Cable Down version Edge Clips, PK10

Price $0.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:UCCCDL-X130
Documents Documents

Description

Panduit UCCCDL-X130 Universal Cable Clip Latch, are designed to work with cable down style cable clips. Together they work great for managing PV cables on a solar panel and can accommodate up to 2 PV cables. Made of Weather Resistant Acetal, are black in color and come in packages of 10.

Specifications

Brand Name Panduit Type Wire Clip
Material Weather Resistant Acetal Color Black
Width 0.28 in Height 12 mm
Mounting Edge Clip Standards RoHS
Application Indoor/Outdoor UPC 613056755918

Packages

100 - UNIT - (100)