Abbotsford
PANUCCPDC130

PANDUIT UCCPD-C130 UCCPD-C130 Edge Clip, Parallel, Cable Down, Black, UV Acetal, PK100

Price $0.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:UCCPD-C130
Documents Documents

Description

Panduit UCCPD-C130 Universal Cable Clips for Parallel Type Cable Down, are adjustable edge clips designed for various rack sizes. Their teeth lock feature prevents movement and can handle multiple gauges. Great for managing PV cable on solar panels. Maximum cable diameter of 0.25”-0.30” (6.5-7.5mm), frame thickness of 0.04”-0.12” (1.0-3.0mm) and frame width of 0.78”-1.38” (20-35mm). Includes UCCCDL-X130 latch. Made of Weather Resistant Acetal, are black in color and come in packages of 100.

Specifications

Brand Name Panduit Type Wire Clip
Color Black Width 0.77 in
Height 1.25 in UPC 613056755895

Packages

1000 - UNIT - (1000)