Abbotsford
TABMPNY7500C

ABB MPNY-750-0-C Catamount® Cable Tie Mounting Base Mounting Base Black Rubber

Price $1.5570 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MPNY-750-0-C
Documents Documents

Description

Cable tie mounting base for use with 18 to 50 lbs cable ties. For Rubber based, allow 15 minutes setup for maximum performance.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Cable Tie Mounting Base Type Mounting Base
Length 19.05 mm Material Rubber
Color Black Temperature Rating -40 to 185 °F
Width 19.05 mm Height 5.2 mm
Mounting #4 Screw, Self-Adhesive UPC 728494095356

Packages

1 - UNIT - 1