Abbotsford
TABMPNY7509C

ABB MPNY-750-9-C Catamount® Cable Tie Mounting Base Mounting Base Natural Rubber

Price $1.4052 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MPNY-750-9-C
Documents Documents

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Cable Tie Mounting Base Type Mounting Base
Length 19.05 mm Material Rubber
Color Natural Temperature Rating -40 to 185 °F
Width 19.05 mm Height 5.2 mm
Mounting #4 Screw, Self-Adhesive For Use With 3.2 mm Width Cable Tie
UPC 728494081526

Packages

1 - UNIT - 1