Abbotsford
TABTC503

ABB ELECTRIFICATION CANADA INC TC503 Mounting base single bundle nylon 0.625x3.08in

Price $3.1284 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TC503

Description

Single bundle mounting base provides a mounting range for bundles from 1/4 inch through 4 inch in diameter. One mounting hole is slotted to permit adjustment of the bundle position up to the time of actual bundle installation.

Specifications

Brand Name Thomas & Betts Sub Brand Ty-Rap®
Item Name Mounting Base Type Single Bundle
Length 78.23 mm Material Nylon/Polyamide 6.6
Color Natural Temperature Rating -40 to 185 °F
Width 15.88 mm Mounting Stick and Screw
UPC 786210804835

Packages

100 - UNIT - (100)