ABB TC503 Mounting base single bundle nylon 0.625x3.08in
Description
Single bundle mounting base provides a mounting range for bundles from 1/4 inch through 4 inch in diameter. One mounting hole is slotted to permit adjustment of the bundle position up to the time of actual bundle installation.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Ty-Rap® |
| Item Name | Mounting Base | Type | Single Bundle |
| Length | 78.23 mm | Material | Nylon/Polyamide 6.6 |
| Color | Natural | Temperature Rating | -40 to 185 °F |
| Width | 15.88 mm | Mounting | Stick and Screw |
| UPC | 786210804835 |
Packages
| 100 - UNIT - (100) |