ABB ELECTRIFICATION CANADA INC TC050X050A-C Ty-Rap® Mounting Base 4 Way Natural Nylon/Polyamide 6/6
Description
Ty-RapĀ® four-way mini mounting base for cable tie. Constructed from nylon 6/6 with synthetic rubber adhesive.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Mounting Base | Type | 4 Way |
| Length | 12.7 mm | Material | Nylon/Polyamide 6/6 |
| Color | Natural | Temperature Rating | -40 to 185 °F |
| Width | 12.7 mm | Mounting | Self-Adhesive |
| UPC | 786210492957 |
Packages
| 100 - UNIT - (100) |