ABB TC116-0 Base self-riveting cable tie nylon black 0.5x0.75"
Description
Firmly locks into position when projecting pin is pushed into the mounting hole. Slip tie under base to attach bundle. For use in temperatures ranging from -40 to 185°F (-40 to 85°C).
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie Base | Type | Self Riveting |
| Length | 3/4 in | Material | Nylon/Polyamide 6.6 |
| Color | Black | Temperature Rating | -40 to 185 °F |
| Width | 1/2 in | Mounting | Push |
| UPC | 786210843766 |
Packages
| 10K - UNIT - (10000) |