Abbotsford
TECMPNY10009C

TECHSPAN INDUSTRIES INC. MPNY10009C Mounting Pad Natural Nylon

Price $32.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN INDUSTRIES INC.
Manufacturer #:MPNY10009C

Description

Mounting pad saves cable tie cinching time patented stay-n-place tab keeps cable tie head from sliding down behind bundle during vertical applications and maintains placement during horizontal applications. Easy insertion of cable ties patented lead-n-feature funnels cable ties into position and countersunk screw hole allows cable tie to easily pass over screw head. Saves positioning time with the 4 sided entry and centre screw hole.

Specifications

Brand Name Techspan Item Name Mounting Pad
Length 1 in Slot Size 0.203 in W x 0.07 in H
Material Nylon Color Natural
Width 1 in Height 0.215 in
For Use With 18 - 50 lb Tensile Cable Ties Packaging Quantity 100/Pack
UPC 776856164844

Packages

1 - UNIT - 1