Abbotsford
KLN450200

KLEIN TOOLS 450-200 CABLE TIES, 7.75-INCH, BLACK

Price $14.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:450-200

Description

These premium, heavy duty cable ties are used to wrap and contain cables and other items. With 50 pounds of tensile strength, these ties offer a strong hold. Made of nylon for durability. Available in 7.75-Inch lengths.


Multi-purpose cable ties help manage messy cables and other items perfect for jobsite, home, office or workshop

50-Pound (23 kg) tensile strength

Self-locking with durable teeth for a strong hold

Angled tip for easy feed

For indoor or outdoor use - UV resistant

Made of high quality nylon for strength

7.75-Inch (20 cm) lengths

Pack of 100

Specifications

Brand Name Klein Tools Width 0.25 in
Material Nylon Color Black
UPC 092644583674

Packages

1 - UNIT - 1