Abbotsford
KLN450700

KLEIN TOOLS, INC 450-700 Stretch Cable Tie Roll, 75-Foot

Price $36.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:450-700

Description

Stretch Cable Tie Roll helps organize cables, wires, cords or anything that needs bundling. Pull one end through rectangular hole on the opposite end and twist to lock in place. This exclusive design, also, features screw holes for more permanent mounting. The roll can be cut to any length needed.


Stretch Cable Tie Roll helps organize cables, wires or anything that needs bundling

Exclusive design features screw holes for optional screw mounting

Easily cut to length

Self-locking at any diameter

Made of heavy-duty specialty nylon to withstand time without sagging

75 feet of stretch cable tie to the roll

Sold in convenient dispenser box

Standalone or mountable

Specifications

Brand Name Klein Tools Item Name Stretch Cable Tie Roll
Type Cable Tie Length 75 ft
Width 0.5 in Material Black
Color Black Application For Organize Cables, Wires, Cords or Anything that Needs Bundling
UPC 092644583711

Packages

1 - UNIT - 1