PANDUIT CANADA CORP. CMEB12-B2S-D300 Dome-Top® CMEB12-B2S-D300 EdgeClip/BTie(top), Black, High Heat/UV PA6.6
Description
The CMEB12-B2S-D300 Edge Clip with Cable Tie Mounts helps secure wire and cable bundles with versatile mounting to edges without adhesives or drilling. Pre-assembled with a barb cable tie for securing and routing cables perpendicular and offset to a 0.7mm to 3mm edge. Ideal for a range of applications such as automobiles, trains, heavy equipment, and trucks. Color Black.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top® |
| Type | Edge Clip With Cable Tie | Width | 0.37 in |
| Tensile Strength | 222 lb | Material | Nylon |
| Color | Black | Mounting | Edge Clip |
| Standards | RoHS Compliant | Application | Outdoor |
| UPC | 613056793040 |
Packages
| 500 - UNIT - (500) |