Abbotsford
PANB2M2SD

PANDUIT CANADA CORP. B2M2S-D Dome-Top® B2M2S-D Cable Tie

Price $1.4553 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:B2M2S-D

Description

Dome-TopĀ® Barb Ty marker tie, wrap, standard cross section, 8.0 (203mm) length, 1.15 x .91 (29.2 x 23.1mm) marker write-on area, nylon 6.6, natural.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Width 0.19 in
Thickness 0.05 IN Bundle Diameter 2.00 IN
Tensile Strength 222 lb Material Nylon
Color Natural Standards UL Compliant 62275, UL Listed #E56854, UL Recognized #E56854
Application General UPC 074983738991

Packages

500 - UNIT - (500)