Abbotsford
PANB3M2STL

PANDUIT CANADA CORP. B3M2S-TL Dome-Top® B3M2S-TL Cable Tie

Price $2.5931 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:B3M2S-TL

Description

Dome-TopĀ® Barb Ty marker tie, wrap, standard cross section, 8.0 (203mm) length, 1.81 x .91 (46.0 x 23.1mm) marker write-on area, nylon 6.6, natural.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Width 4.7 mm
Thickness 1.2 mm Bundle Diameter 51 mm
Tensile Strength 222 lb Material Nylon
Color Natural Standards UL Compliant 62275, UL Listed #E56854, UL Recognized #E56854
Application General UPC 074983777372

Packages

250 - UNIT - (250)